Shop All Lawn & Garden Sprayers
Fimco
20 Gallon ATV Sprayer, 2.4 GPM, 2 Nozzle
Mfr # ATV-20-2QR
Zoro # G2634760
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 20 gal.
- Type Lawn and Garden
- Sprayer Pressure Release Yes
- Tank Material Polyethylene
- Hose Length 15 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fimco
- MFR # ATV-20-2QR
- Zoro # G2634760
- UPC # 733029110039
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 15 ft. |
Wand Length | 29.5 in |
Fill Opening Size | 5 in |
Height | 16 in |
Width | 19 in |
Length | 40 in |
Description
The FIMCO 20 Gallon ATV Sprayer is our basic 2 nozzle spraying boom offering the versatility and efficiency needed to spray tight spaces or larger areas. The UV resistant, molded polymer tank has a 5 inch tethered lid for easy access and is completely drainable. Convert from a Spot Sprayer to an ATV Sprayer with the quick release mounting bracket, allowing for simple installation or removal of the spray boom. This model 4 wheeler sprayer features the High Flo High Performance 2.4 GPM 12 Volt Pump with inline fuse protection. The Lever Spray Wand features an adjustable spray pattern poly tip which adjusts from a stream, fan or cone and distributes 30 up to feet of horizontal spray, 16 feet of vertical spray and comes with 15 feet of 3/8 inch hose. The 2 nozzle boom provides extra protection by shielding the TeeJet FllodJet nozzles for less wind drift with no drip check valves and offers 7 feet of total spray coverage. Our FIMCO exclusive manifold places pressure control and boom operation at your fingertips to conveniently fine tune your spray pattern. This ATV sprayer offers the versatility and efficiency needed to spray tight spaces or larger areas and allows easy, accurate and consistent liquid application of lawn care products. The best ATV sprayer for controlling weeds, insects and diseases on lawns, ball fields, parks, acreages and small pastures.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTHERM Intertherm 901937 Flue Extension - 5" x 16" Outside (901937)
- ZORO SELECT Female Adapter, Low Lead Brass, 500 psi (707422-1204)
- THETFORD Thetford 32513 Premium RV Rubber Roof Cleaner and Conditioner - Gallon (32513)
- PRINCE WILD BIRD SEED Prince Wild Bird Seed 051010 10 lbs Wildlife Formula Wild Bird Feed Dark Green Bag; Dark Green (51010)
- FIMCO 45 Gallon UTV Sprayer, 4.5 GPM, 7 Nozzle (UTV-45-7)
- FIMCO 30 Gallon Deluxe Manifold Spot Sprayer (LG-30-SM)
- FIMCO 25 Gallon Pro Series Spot Sprayer, 2.2 GPM (LG-25-PRO)
- FIMCO Brush Buster 40 Gallon Spot Sprayer (BR-40-SP-EC)
- FIMCO 45 Gallon UTV Sprayer, 4.5 GPM, Broadcast (UTV-45-BL)
- FIMCO 5 Gallon Wheeled Spot Sprayer, 1.2 GPM (LG-5-P)
- DEWALT Compressed Air Sprayers (DXSP190681)
- Fimco Lawn & Garden Sprayers