Shop All Lawn & Garden Sprayers
Fimco
150 Gallon Skid Sprayer
Mfr # FS-150-4R
Zoro # G003658137
product price: $2,998.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$2,998.99
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 150 gal.
- Sprayer Pressure Release Yes
- Tank Material Polyethylene
- Hose Length 100 ft
- Fill Opening Size 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fimco
- MFR # FS-150-4R
- Zoro # G003658137
- UPC # 733029119421
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 100 ft |
Fill Opening Size | 10 in |
Width | 50 in |
Height | 52 in |
Length | 60 in |
Details
Sprayer Tank Capacity | 150 gal. |
Sprayer Pressure Release | Yes |
Tank Material | Polyethylene |
Nozzle Spray Pattern | Adjustable |
Max Sprayer Pressure | 150 PSI |
Item | Gas Engine Sprayer |
Sprayer Nozzle Material | Rubber Grip |
In Tank Filter | No |
Includes | 127 CC Briggs and Stratton Engine, Heavy Duty Spray Nozzle, 4 Roller Pump, Manual Hose Reel with 100 feet of 1/2" PVC Hose, Durable Poly Tank |
Spray Distance Vertical | 27 ft |
Application | Liquid Application of pesticides, herbicides, insecticides, fungicides and water |
Nozzle Type | Banjo 3/4" Spray Nozzle |
Pump | 4 Roller Pump |
Drain | Yes |
Features | 127 CC Briggs & Stratton engine 7.2 GPM maximum flow and 150 maximum PSI Compact design with easy access to components Durable powder coated steel frame Heavy duty spray nozzle with rubber grip and adjustable spray pattern Hose reel with 100 foot of 1/2" PVC hose Item ships standard freight via truck due to size and weight Made for these types of applications: weed control, pest control, fungus control, fertilizing, watering |
Spray Distance Horizontal | 38 ft |
Hose Material | PVC |
Flow Rate | 7.2 GPM |
Adjustable Nozzle | Yes |
Description
The FIMCO 150 Gallon Skid Sprayer Gas Powered Roller Pump is built for large liquid coverage that can be loaded onto trailers or trucks for any type of application. The UV resistant, molded polymer tank has a 16 inch lid for easy access and is completely drainable. This model truck bed sprayer features a 127cc Briggs & Stratton Gas Engine with a Hypro 4 Roller Pump. The 3/4" fire hose style nozzle distributes up to 38 feet of horizontal spray, 27 feet of vertical spray and comes with 100 feet of 1⁄2 inch hose with a hand rewind hose reel. This Skid Sprayer is built on a welded powder coated steel chassis and is capable of being mounted directly on a flatbed trailer, pickup bed or can be palletized. This mobile skid sprayer is a high performance sprayer that allows easy, accurate and consistent liquid application of lawn care products. Designed to go anywhere to control weeds, insects and diseases on lawns, acreages, pastures, as well as spray trees and control burns.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 12" 20V 4.0Ah Battery Powered Cordless Chain Saw Kit (DCCS620B/DCB204)
- MI-T-M Medium Duty 3000 psi Water Electric Pressure Washer (GC-3004-0MEW1)
- SUNBELT Extension Spring 13" x1" x1" (A-B1SB9184)
- GRIPPLE Plus Wire Joiners, 20PK (GPM-BB-INC)
- FIMCO 25 Gallon Deluxe Spot Sprayer, 4.5 GPM (LG-25-HV)
- FIMCO 15GAL Econ Spot Sprayer (5303138)
- FIMCO 20 Gallon ATV Sprayer, 2.4 GPM, 2 Nozzle (ATV-20-2QR)
- FIMCO 5 Gallon Wheeled Spot Sprayer, 1.2 GPM (LG-5-P)
- FIMCO 25 Gallon ATV Pro Series Sprayer W/ 3 Nozzle Broadcast (LG-3025-PRO)
- FIMCO 25 Gallon Pro Series Spot Sprayer, 2.2 GPM (LG-25-PRO)
- IK SPRAYERS Foam 1.5 (81776)
- Fimco Lawn & Garden Sprayers