Shop All Lawn & Garden Sprayers
Fimco
15 Gallon Standard Spot Sprayer w/ Manifold, 2.4 GPM
Mfr # LG-14-PM
Zoro # G2633832
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 15 gal.
- Type Lawn and Garden
- Sprayer Pressure Release Yes
- Tank Material Polyethylene
- Hose Length 15 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fimco
- MFR # LG-14-PM
- Zoro # G2633832
- UPC # 733029002549
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 15 ft. |
Wand Length | 29.5 in |
Fill Opening Size | 5 in |
Width | 14 in |
Height | 16 in |
Length | 34 in |
Description
The FIMCO 15 Gallon Standard Spot Sprayer is most widely used for weed and pest control. The UV resistant, molded polymer tank has a 5 inch tethered lid for easy access and is completely drainable. This model lawn and garden sprayer features the best in class High Flo High Performance 2.4 GPM 12 Volt Pump with inline fuse protection. The Lever Spray Wand features an adjustable spray pattern poly tip which adjusts from a stream, fan or cone and distributes up to 30 feet of horizontal spray, 16 feet of vertical spray and comes with 15 feet of 3/8 inch hose. Plus our FIMCO exclusive manifold places pressure control conveniently at your fingertips to fine tune your spray pattern. This sprayer sets the industry standard for small scale liquid application. The best 15 gallon spot sprayer for controlling weeds, insects and diseases in bushes, hedges, small trees and infested spots in lawns, parks, industrial sites and pastures.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN CO Colorado Deluxe Elk Quarter Game Bags, 35 in.L x 12 in.W, 4-Bags Per Pack, Natural (6595)
- SONGBIRD ESSENTIALS Tweeter Totter (SEHHTETR)
- ALLEGRO INDUSTRIES Non-Conductive Umbrella (9403-03)
- AFTERMARKET Radiator (1680547M92)
- FIMCO Sprayer Tanks and Replacement Parts (5169262)
- FIMCO 25 Gallon Pro Series Spot Sprayer, 2.2 GPM (LG-25-PRO)
- FIMCO 25 Gallon Standard Spot Sprayer w/Manifold, 2.4 GPM (LG-25-PM)
- FIMCO Spot Sprayer 25 Gal (5301063)
- FIMCO 5 Gallon Wheeled Spot Sprayer, 1.2 GPM (LG-5-P)
- FIMCO 20 Gallon Standard Spot Sprayer, 1.2 GPM (LG-20-EC)
- CHAPIN 3 gal. Sure Spray Deluxe Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern, 34" Hose Length (26030)
- Fimco Lawn Sprayers & Accessories