Shop All Lawn & Garden Sprayers
Fimco
15 Gallon Standard Spot Sprayer, 2.4 GPM
Mfr # LG-13-P
Zoro # G2634517
original price:
$192.99
6% off
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lawn and Garden
- Sprayer Pressure Release Yes
- Tank Material Polyethylene
- Hose Length 15 ft.
- Wand Length 29.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fimco
- MFR # LG-13-P
- Zoro # G2634517
- UPC # 733029001009
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 15 ft. |
Wand Length | 29.5 in |
Fill Opening Size | 5 in |
Height | 16 in |
Width | 14 in |
Length | 34 in |
Description
The FIMCO 15 Gallon Standard Spot Sprayer is the most widely used sprayer for weed and pest control. The UV resistant, molded polymer tank has a 5 inch tethered lid for easy access and is completely drainable. This model lawn and garden sprayer features the best in class High Flo High Performance 2.4 GPM 12 Volt Pump with inline fuse protection. The Lever Grip Spray Wand features an adjustable spray pattern poly tip which adjusts from a stream, fan or cone and distributes up to 30 feet of horizontal spray, 16 feet of vertical spray and comes with 15 feet of 3/8 inch hose. This sprayer sets the industry standard for small scale liquid application. The ideal spot sprayer for controlling weeds, insects and diseases in bushes, hedges, small trees and infested spots in lawns, parks, industrial sites and pastures.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST OF MAINE Bar Harb Cuft Pot Soil (BH1)
- DB ELECTRICAL Temp Gauge For Massey Ferguson 20D, 20E, 20F, 231, 240, 250, 253 (1207-0558)
- AFTERMARKET 1U8846 Gasket Maker Fits Caterpillar 1853983 725 730 735 D250E II D300E II D350E (OTK20-0472)
- BLACK & DECKER 18 in. Electric Hedge Trimmer (BEHT200)
- FIMCO 20 Gallon Standard Spot Sprayer, 1.2 GPM (LG-20-EC)
- FIMCO 25 Gallon Standard Spot Sprayer, 2.4 GPM (LG-29-P)
- FIMCO 30 Gallon Deluxe Spot Sprayer, 2.4 GPM (LG-30-S)
- FIMCO 65 Gallon Lawn and Garden Spot Sprayer, 4.5 GPM (LG-65-HP)
- FIMCO 45 Gallon UTV Sprayer, 4.5 GPM, Broadcast (UTV-45-BL)
- FIMCO 15 Gallon ATV Sprayer, 2.4 GPM, 2 Nozzle (ATV-15-2QR)
- CHAPIN MOE ATV SPRAYER 25 GALLON WHITE (97561)
- Fimco Lawn & Garden Sprayers