Shop All Lawn & Garden Sprayers
Fimco
15 Gallon ATV Sprayer, 2.4 GPM, 2 Nozzle
Mfr # ATV-15-2QR
Zoro # G0313665
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 15 gal.
- Type Lawn and Garden
- Sprayer Pressure Release Yes
- Tank Material Polyethylene
- Hose Length 15 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fimco
- MFR # ATV-15-2QR
- Zoro # G0313665
- UPC # 733029110022
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 15 ft. |
Wand Length | 29.5 in |
Fill Opening Size | 5 in |
Height | 15 in |
Width | 16 in |
Length | 34 in |
Description
The FIMCO 15 Gallon ATV Sprayer has our basic 2 nozzle spraying boom offering the versatility and efficiency needed to spray tight spaces or larger areas. The UV resistant, molded polymer tank has a 5 inch tethered lid for easy access and is completely drainable. Convert from a Spot Sprayer to an ATV Sprayer with the quick release mounting bracket, allowing for simple installation or removal of the spray boom. This model 4 wheeler sprayer features the High Flo High Performance 2.4 GPM 12 Volt Pump with inline fuse protection. The Lever Spray Wand features an adjustable spray pattern poly tip which adjusts from a stream, fan or cone and distributes up to 30 feet of horizontal spray, 16 feet of vertical spray and comes with 15 feet of 3/8 inch hose. The 2 nozzle boom provides extra protection by shielding the TeeJet FloodJet nozzles for less wind drift with no drip check valves and offers 7 feet of total spray coverage. Our FIMCO exclusive manifold places pressure control and boom operation at your fingertips to conveniently fine tune your spray pattern. This ATV sprayer offers the versatility and efficiency needed to spray tight spaces or larger areas and allows easy, accurate and consistent liquid application of lawn care products. The best sprayer for controlling weeds, insects and diseases on lawns, ball fields, parks, acreages and small pastures.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUFF GUARD Water Hose, Rubber/Plastic, 100 ft., Green (001-0109-1200)
- STENS Tygon Fuel Line For Briggs And Stratton 695540 (115-327)
- SAVORY PRIME BULLY STICK BEEF 6"" 1PK (301)
- AFTERMARKET Fuel Lift Pump for Deutz Tractor D-6007 6206 6207 6507 6806 6807 6907 7006 7007 (FSG60-0008)
- FIMCO 15GAL Econ Spot Sprayer (5303138)
- FIMCO Brush Buster 15 Gallon Spot Sprayer (BR-15-SP-EC)
- FIMCO 65 Gallon Lawn and Garden Spot Sprayer, 4.5 GPM (LG-65-HP)
- FIMCO 15 Gallon Deluxe Spot Sprayer w/ Manifold, 2.4 GPM (LG-14-SM)
- FIMCO 30 Gallon Standard Spot Sprayer, 1.2 GPM (LG-30-EC)
- FIMCO 40 Gallon Utility Sprayer (UTL-40-12V-BL)
- XPOWER ULV Portable Cold Fogger (XP392534)
- Fimco Lawn Sprayers & Accessories