Shop All Spreaders
Fimco
12V Pull-Behind ATV Spreader
Mfr # DMS-TR-12V-2.2
Zoro # G202697333
product price: $1,076.99
/ea
Free Shipping & Returns
$1,076.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 53
- Height 26.6
- Width 20.5
- Length 29.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Wheel Dia. | 53 |
Height | 26.6 |
Width | 20.5 |
Length | 29.4 |
Description
The design of this spreader allows you to quickly apply dry materials while pulling it behind your ATV. Spreader rolls smoothly on two 15 x 6.00-6 pneumatic tires, letting you cover parking lots with ice melt or odd-shaped areas of turf with fertilizers. Power cord from battery to the controller is 8'L, and cord from controller to spreader motor is 14'L.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Baltimore Orioles Logo 25oz Stainless Single Wall Flip Top Bottle (504-S25UFTB-8)
- STENS Deck Roller For Cub Cadet Most Enforcer, Tank, Z-Force Series Mowers 1000385 (210-310)
- ECHO Backpack Blower, 535 cfm, 215 mph, 26 lb (PB-760LNT)
- MARTIN WHEEL CO. Martin Wheel Kenda 15 Replacement Wheelbarrow Wheel - Flex Lite Flat Free (FLPU15BG58-UK)
- FIMCO 4.5 cu. ft. capacity Dry Material Spreader (DMS-3PT-12V-5.0)
- FIMCO Fimco Variable-Speed Controller for 12V Spreaders (5275918)
- FIMCO 145 lb. capacity ATV Dry Material Broadcast Spreader (ATV-DMS-12V)
- SPYKER SPREADERS 50lb Variable Deflector Kit for ERGO-PRO (SPYVD-50)
- AGRI-FAB Lawn Spreader Cover (40825)
- SPYKER SPREADERS Carving Blade Agitator for PRO and ERGO-PRO (05-299-0022)
- SCOTTS Tb Classic Drop Spreader (76565)
- Fimco Spreaders