Shop All Sprayer Hoses
Fimco
1/2 x 7 in. Rubber Sprayer Hose
Mfr # 5020466
Zoro # G4751783
product price: $2.15
/ea
Sold in multiples of 5 for $10.75
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2 x 7 in
- For Use With 25 gal AVT Boom Sprayers
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fimco
- MFR # 5020466
- Zoro # G4751783
- UPC # 733029108111
- Country of Origin China
- Category Sprayer Hoses
Dimensions
Size | 1/2 x 7 in |
Details
Item | Sprayer Hose |
For Use With | 25 gal AVT Boom Sprayers |
Material | Rubber |
Description
Sprayer Hose, For Use With 25 gal AVT Boom Sprayers, Size 1/2 x 7 in, Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 50 ft x 50 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-5050)
- PURE GARDEN 10-Foot Patio Umbrella with Auto-Tilt, Terracotta (50-LG1053)
- ZORO SELECT Male Adapter, Low Lead Brass, 500 psi (707480-1212)
- GRILL MARK Instant Read Digital Infrared Cooking Thermometer (08813ACE)
- FIMCO Sprayer Hose (5550002)
- FIMCO Sprayer Hose (5550010)
- FIMCO 1/2 x 48 in. Rubber Sprayer Hose (5020122)
- FIMCO 1/2 x 43 in. Rubber Sprayer Hose (5020389)
- FIMCO Reinforced Rubber Sprayer Hoses (5020159)
- FIMCO Sprayer Hose (5550001)
- MATABI Complete Hose (83848805)
- Fimco Sprayer Hoses