Shop All Sprayer Hoses
Fimco
1/2 x 43 in. Rubber Sprayer Hose
Mfr # 5020389
Zoro # G4751722
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2 x 43 in
- For Use With 40 and 60 gal Sprayers
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fimco
- MFR # 5020389
- Zoro # G4751722
- UPC # 733029104236
- Country of Origin China
- Category Sprayer Hoses
Dimensions
Size | 1/2 x 43 in |
Details
Item | Sprayer Hose |
For Use With | 40 and 60 gal Sprayers |
Material | Rubber |
Description
Sprayer Hose, For Use With 40 and 60 gal Sprayers, Size 1/2 x 43 in, Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Filter-Engine Oil (BS-696854)
- A & I PRODUCTS Pulley, Flat Idler 0" x0" x0" (A-B1EM95)
- ZIPPO Classic Satin Chrome Pocket Lighter (205)
- STENS Swivel Fitting 758-800 4000 Psi Max 1/4 Inlet (758-800)
- FIMCO Reinforced Rubber Sprayer Hoses (5020159)
- FIMCO 1/2 x 48 in. Rubber Sprayer Hose (5020122)
- FIMCO Sprayer Hose (5550001)
- FIMCO Sprayer Hose (5550002)
- FIMCO Sprayer Hose (5550010)
- IK SPRAYERS Hose, 83811835 (83811835)
- MASTERCOOL 96 In. Blue R134A Hose (84961)
- Fimco Sprayer Hoses