Shop All Sprayer Hoses
Fimco
1/2 x 26 in. Rubber Sprayer Hose
Mfr # 5020009
Zoro # G4761251
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2 x 26 in
- Material Rubber
- For Use With 60 gal Utility Sprayer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fimco
- MFR # 5020009
- Zoro # G4761251
- UPC # 733029104229
- Country of Origin China
- Category Sprayer Hoses
Dimensions
Size | 1/2 x 26 in |
Details
Item | Sprayer Hose |
Material | Rubber |
For Use With | 60 gal Utility Sprayer |
Description
Sprayer Hose, For Use With 60 gal Utility Sprayer, Size 1/2 x 26 in, Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Texas 24 Can Cooler (218-63)
- XPOWER Wall Mount Kit for Pet Grooming Force Air Dryers (WMK-2)
- LANDSCAPERS SELECT Hose Shut-Off Metal 3/4In (GC5043L)
- A.R. NORTH AMERICA Oil Seal Kit, XJ-SJ (AR2797)
- FIMCO Sprayer Hose (5550001)
- FIMCO 1/2 x 48 in. Rubber Sprayer Hose (5020122)
- FIMCO Sprayer Hose (5550002)
- FIMCO 1/2 x 43 in. Rubber Sprayer Hose (5020389)
- FIMCO Sprayer Hose (5550010)
- FIMCO Reinforced Rubber Sprayer Hoses (5020159)
- HOPKINS Fire Hose Nozzle With On-Off Control Valve (90051)
- Fimco Lawn Sprayers & Accessories