Shop All Sprayer Hoses
Fimco
1/2 x 23 in. Rubber Sprayer Hose
Mfr # 5020307
Zoro # G4761224
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2 x 23 in
- Material Rubber
- For Use With 25 gal AVT Boom Sprayers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fimco
- MFR # 5020307
- Zoro # G4761224
- UPC # 733029103925
- Country of Origin China
- Category Sprayer Hoses
Dimensions
Size | 1/2 x 23 in |
Details
Item | Sprayer Hose |
Material | Rubber |
For Use With | 25 gal AVT Boom Sprayers |
Description
Sprayer Hose, For Use With 25 gal AVT Boom Sprayers, Size 1/2 x 23 in, Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROOF MELT Roof Melt Tablets 14Lb (RM65S)
- CUTSHAW INDUSTRIES 18" Hook Stake, Unpainted (62518BNP)
- NYLGLO Maine Flag, 4x6 Ft, Nylon (142270)
- MTD Sprocket/Gear Asm (717-04749)
- FIMCO 1/2 x 48 in. Rubber Sprayer Hose (5020122)
- FIMCO 1/2 x 43 in. Rubber Sprayer Hose (5020389)
- FIMCO Sprayer Hose (5550001)
- FIMCO Reinforced Rubber Sprayer Hoses (5020159)
- FIMCO Sprayer Hose (5550010)
- FIMCO Sprayer Hose (5550002)
- IK SPRAYERS Pro Hose 1.5 M Hose (82671870)
- Fimco Sprayer Hoses