Shop All Sprayer Hoses
Fimco
1/2 x 10 in. Rubber Sprayer Hose
Mfr # 5020144
Zoro # G4751801
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2 x 10 in
- For Use With 25 gal AVT Boom Sprayers
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fimco
- MFR # 5020144
- Zoro # G4751801
- UPC # 733029103772
- Country of Origin China
- Category Sprayer Hoses
Dimensions
Size | 1/2 x 10 in |
Details
Item | Sprayer Hose |
For Use With | 25 gal AVT Boom Sprayers |
Material | Rubber |
Description
Sprayer Hose, For Use With 25 gal AVT Boom Sprayers, Size 1/2 x 10 in, Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORGANIZED FISHING Organized Fishing BPSP-024 Spinning Floor Rack (BPSP-024)
- FIMCO Hose Wrap/Hose Holder (5133276)
- ZOELLER Zoeller 10-0744 115-230V 5A Variable Level Switch with 20 ft. Cord (10-0744)
- YARDGARD Welded Walk Gate, 9 ga., Galvanized, 48x72" (328314A)
- FIMCO 1/2 x 43 in. Rubber Sprayer Hose (5020389)
- FIMCO Sprayer Hose (5550001)
- FIMCO 1/2 x 48 in. Rubber Sprayer Hose (5020122)
- FIMCO Sprayer Hose (5550010)
- FIMCO Sprayer Hose (5550002)
- FIMCO Reinforced Rubber Sprayer Hoses (5020159)
- MATABI Complete Hose (83140805)
- Fimco Sprayer Hoses