Shop All Lawn & Garden Sprayers
Fimco
10 Gallon Standard Spot Sprayer, 1.2 GPM
Mfr # LG-10-EC
Zoro # G2634919
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 10 gal.
- Type Lawn and Garden
- Sprayer Pressure Release Yes
- Tank Material Polyethylene
- Hose Length 15 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fimco
- MFR # LG-10-EC
- Zoro # G2634919
- UPC # 733029005250
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 15 ft. |
Wand Length | 29.5 in |
Fill Opening Size | 5 in |
Height | 12 in |
Width | 14 in |
Length | 31 in |
Description
The FIMCO 10 Gallon Standard Spot Sprayer is most widely used for weed and pest control. The UV resistant, molded polymer tank has a 5 inch tethered lid for easy access and is completely drainable. This model lawn and garden sprayer features the best in class High Flo High Performance 1.2 GPM 12 Volt Pump with inline fuse protection. The Lever Grip Spray Wand features an adjustable spray pattern poly tip which adjusts from a stream, fan or cone and distributes up to 25 feet of horizontal spray, 15 feet of vertical spray and comes with 15 feet of 3/8 inch hose. This sprayer sets the industry standard for small scale liquid application. The ideal spot sprayer for controlling weeds, insects and diseases in bushes, hedges, and infested spots in lawns, gardens and parks.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEXAS HAYNET Heavy Gauge Round Bale Hay Net (3706)
- JUSTRITE Smokers Cease-Fire Cigarette Receptacle, 4 gal., Terra Cotta (26800T)
- OREGON Flat Idler Pulley (34-820)
- EARTHWISE 20-Volt 10-Inch Cordless String Trimmer (LST02010)
- FIMCO 15 Gallon ATV Sprayer, 2.4 GPM, 2 Nozzle (ATV-15-2QR)
- FIMCO Spot Sprayer Handgun (5273959)
- FIMCO Brush Buster 40 Gallon Spot Sprayer (BR-40-SP-EC)
- FIMCO 200 Gallon Skid Sprayer, Gas Powered, Roller Pump (LSS-280)
- FIMCO 45 Gallon Pro Series 3 Point Sprayer W/ 4 Nozzle Boom (3PT-45-PRO-4)
- FIMCO 15 Gallon Standard Spot Sprayer, 2.4 GPM (LG-13-P)
- MILWAUKEE TOOL 4 gal. Backpack Sprayer Kit, HDPE Tank, Cone, Fan Spray Pattern, 48 in Hose Length (2820-21WS)
- Fimco Lawn Sprayers & Accessories