Shop All Pleated Air Filters
This Product is Discontinued
Filtrete
Micro Allergen Filter, 24 PK (Discontinued)
Mfr # MAWF021PK
Zoro # G5977723
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 16"
- Height 25"
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Filtrete
- MFR # MAWF021PK
- Zoro # G5977723
- UPC # 00051111098028
- Country of Origin Mexico
- Category Pleated Air Filters
Dimensions
Length | 16" |
Height | 25" |
Width | 1" |
Details
Item | Micro Allergen Filter |
Description
Filtret Micro Allergen Reduction Fi,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.