Shop All Pleated Air Filters
This Product is Discontinued
Filtrete
Home Odor Reduction Filter, 4 PK (Discontinued)
Mfr # HOME03-4
Zoro # G5972430
This Product is Discontinued
Key Features
- Width 1"
- Height 25"
- Length 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Filtrete
- MFR # HOME03-4
- Zoro # G5972430
- UPC # 00051141341873
- Country of Origin Mexico
- Category Pleated Air Filters
Dimensions
Width | 1" |
Height | 25" |
Length | 20" |
Details
Item | Home Odor Reduction Filter |
Description
Filtrete Home Odor Reductin Fltr HOM,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.