Shop All Air Cleaner Filters
Filtrete
Filtrete 4892253 Filtrete 16 x 20 x 1 in. 12 MERV Smart Air Filter - Case of 4
Mfr # 4892253
Zoro # G503678789
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filtrete
- MFR # 4892253
- Zoro # G503678789
- UPC # 638060082270
- Country of Origin Unknown
- Category Air Cleaner Filters
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- Filtrete 16 x 20 x 1 in. 12 MERV Smart Air Filter - Case of 4
- Case of 4
- Height: 16 in.
- Width: 20 in.
- Depth: 1 in. MERV Rating: 12 MERV
- Material: Cardboard
- Filters Dust/Lint: Yes
- Filters Viruses: Yes
- Filters Smoke: Yes
- Trimmable: No
- High Efficiency: Yes
- Filters Bacteria: Yes
- Filters Pollen: Yes
- Filters Mold Spores: Yes
- Electrostatic: Yes
- Pleated: Yes
- Country of Origin: Mexico
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Rc 208-240V Coil (042N4230)
- MODERN FORMS 6-Speed RF Ceiling Fan Wall Control with Single Pole Wallplate in White for Modern Forms Smart Fans (F-WC)
- CRESCENT NICHOLSON Steam Trap, 450F, Cast Iron, 0 to 125 psi (FTN-C5D9A)
- LEGEND VALVE 1-1/2" T-431 RADIATOR VALVE (110-107)
- ENVION Envion 6030440 1.5 x 4.5 in. Therapure 220 Rectangular HEPA Air Purifier Filter (6030440)
- HONEYWELL In-Line Scale And Sediment Water Filter (50028044-001)
- BALDWIN FILTERS Hydraulic Element (PT23149)
- HUSQVARNA Air Scrubber Filter, MERV 5, 10x10x14 (590460801)
- BALDWIN FILTERS Hydraulic Strainer (PT23122)
- ROWENTA Intense Pure Air Nanocaptur Filter (XD6088U1)
- ACCUMULAIR Accumulair FA11.5X11.5A 11.5 x 11.5 x 1 in. MERV 11 Actual Size Platinum Filter (FA11.5X11.5A)
- Filtrete Air Cleaner Filters