Shop All Pleated Air Filters
This Product is Discontinued
Filtrete
Basic Pleated Air Filter, 6 PK (Discontinued)
Mfr # FBA28DC-6
Zoro # G5974162
This Product is Discontinued
Key Features
- Width 1"
- Height 30"
- Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filtrete
- MFR # FBA28DC-6
- Zoro # G5974162
- UPC # 051141335230
- Country of Origin Mexico
- Category Pleated Air Filters
Dimensions
Width | 1" |
Height | 30" |
Length | 18" |
Details
Item | Basic Pleated Air Filter |
Description
Filtrete Basic Pleated Air Fltr FBA,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.