Shop All Pleated Air Filters
Filtrete
Basic Air Filter, 12 PK
Mfr # HDWRCTF-12
Zoro # G5974512
product price: $93.49
/pk 12, $7.79/ea
Free Shipping & Returns
$93.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20"
- Width 1"
- Height 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filtrete
- MFR # HDWRCTF-12
- Zoro # G5974512
- UPC # 00051141983707
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Length | 20" |
Width | 1" |
Height | 30" |
Details
Item | Basic Air Filter |
Description
Basic Air Filter HDWRCTF-12,20,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Blower Motor, For FreeFlex (510664)
- BESTAIR PRO 20x25x5 Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (G5-2025-11-2)
- KMC KREUTER Csc-2003 Vav Control; Da/No (CSC-2003)
- ALL-FILTERS 18X25X2 MERV 13 Pleated AC Furnace Air Filter, 6PK (18252.13 6PK)
- FILTRETE Air Filter, 12 in L, 24 in W, 13 MERV, 1900 MPR (UT20-4)
- FILTRETE 20 in. W X 20 in. H X 1 in. D Fiberglass 13 MERV Pleated Smart Air Filter (S-EA02-4)
- FILTRETE 12 in. W X 12 in. H X 1 in. D Fiberglass 7 MERV Pleated Air Filter (9880DC-6)
- FILTRETE 16 in. W X 25 in. H X 5 in. D Polyester 12 MERV Pleated Allergen Air Filter (NDP01-5IN-2)
- FILTRETE Ultimate Allergen Reduction Filter, 4 PK (NDP03-4IN-4)
- FILTRETE 20 in. W X 25 in. H X 1 in. D Polypropylene 8 MERV Pleated Air Filter (703-4)
- 3M Filtrete 14 in. W X 25 in. H X 1 in. D Fiberglass 13 MERV Pleated Allergen Air Filter (EA04DC-6)
- Filtrete Pleated Air Filters