Shop All Flat Air Filters
Filtrete
Allergen Defense Air Filter, 16 x 20
Mfr # 7100188265
Zoro # G106434492
product price: $17.99
/ea
$17.99
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
- Brand Filtrete
- MFR # 7100188265
- Zoro # G106434492
- UPC # 51111098004
- Country of Origin Mexico
- Category Flat Air Filters
Description
This no-nonsense filter helps capture varying sizes of particles, from the large (lint, pollen, dust and pet dander) to the microscopic (smoke and smog). Opt for a Filtrete Allergen Defense Air Filter to transform your central heating and cooling system into a whole-home air filtration operation. Designed with exclusive Filtrete Brand 3-in-1 technology from 3M to trap unwanted air particles while letting cleaner air flow through. Create a change countdown in the Filtrete Smart app. Simply use the app to scan the barcode on your filter’s packaging, then choose 30, 60 or 90 days for your replacement countdown. When the lifespan is up, you’ll get a notification to change your filter
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
- HESSAIRE 215 in H X 10 in W Tan Canvas Media Pad Set (6036053)
- SIEMENS Electric Actuator, 62 in.-lb., -25 to130 (GMA121.1P)
- EMERSON Sensi WiFi Programmable White Digital Thermostat (ST55)
- BERKO MARLEY ENGINEERING PRODUCTS F125 - 25F Fan Delay (410074000)
- FILTRETE Filter Ac Micro 20X20X1In (9802-2PK-HDW)
- FILTRETE Filter Ac Micro 20X30X1In (9822-2PK-HDW)
- FILTRETE Filter Ac Micro 16X25X1In (9901-6-CP)
- FILTRETE Filter Ac Allrgn Rdctn 16X25X4 (DP01DC-4)
- FILTRETE Filter Ac Ultra 12X24X1In (2020DC-6)
- FILTRETE Filter Air 2200Mpr 16X20X1In (S-EA00-4)
- KOCH Panel Filter, 3-Ply, 20x144-150, MERV8 (133-2024-06)
- Filtrete Flat Air Filters