Shop All Pleated Air Filters
Filtrete
14 in. W X 14 in. H X 1 in. D Synthetic 1 MERV Flat Panel Filter , 24PK
Mfr # FPL11-2PK-24
Zoro # G905309281
product price: $4.39
/pk 2, $2.20/ea
Sold in multiples of 12 for $52.68
$52.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1 in.
- Width 14 in.
- Height 14 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filtrete
- MFR # FPL11-2PK-24
- Zoro # G905309281
- UPC # 51141387635
- Country of Origin Mexico
- Category Pleated Air Filters
Dimensions
Depth | 1 in. |
Width | 14 in. |
Height | 14 in. |
Description
Filtrete basic air filters capture large airborne particles. These non-electrostatic home air filters capture lint and household dust. The higher the MPR the more microparticles - such as pollen pet dander smoke bacteria and viruses - your filter will capture from the air passing through it. Simply use the app to scan the barcode on your filter's packaging then choose 30 60 or 90 days for your replacement countdown
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK ELBOW KIT 6"" 15DG INSLTD (206206)
- ATCO Insulated Flexible Duct, 25 ft. L, 140F (17802516)
- 3M Filtrete 16 in. W X 25 in. H X 1 in. D 12 MERV Pleated Ultra Allergen Filter (2001DC-6)
- FOSTORIA Portable Heater, Aluminum, 240V AC (H95-FSP-3)
- FILTRETE 16 in. W X 25 in. H X 1 in. D Synthetic 5 MERV Flat Panel Filter , 2PK (FPL01-2PK-24)
- FILTRETE Ultimate Allergen Reduction Filter, 4 PK (NDP03-4IN-4)
- FILTRETE Air Filter, 14 in L, 14 in W, 11 MERV, 1000 MPR, Polypropylene Frame (AL11-4)
- FILTRETE 24 in. W X 24 in. H X 1 in. D Synthetic 5 MERV Flat Panel Filter , 2PK (FPL12-2PK-24)
- FILTRETE 12 in. W X 12 in. H X 1 in. D Polypropylene 8 MERV Pleated Air Filter (710-4)
- FILTRETE 16 in. W X 25 in. H X 1 in. D Fiberglass 13 MERV Pleated Smart Air Filter (S-EA01-4)
- AIR HANDLER 20x30x2 Synthetic Pleated Air Filter, MERV 10 (4YUY7)
- Filtrete Pleated Air Filters