Shop All Automotive Hydraulic Filters
Filtrec
WT1555 Replacement/Interchange Hydraulic Filter
Mfr # MF0434473
Zoro # G605827863
product price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Inside-Out
- Seal Type Buna
- OD Top 3.62
- OD Bottom 3.62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filtrec
- MFR # MF0434473
- Zoro # G605827863
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 8.86 |
Details
Filter Style | Return Line |
Flow Direction | Inside-Out |
Seal Type | Buna |
OD Top | 3.62 |
OD Bottom | 3.62 |
ID Top | 0.45 |
ID Bottom | 2.54 |
Application | Filtration |
By-Pass | No |
Micron Rating | 50 |
Filter Media | Wire Mesh |
Description
Main Filter MF0897175 replaces OEM WT1555 by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 50
Seal Type: Buna
Height: 8.86in
OD Top: 3.62in
OD Bottom: 3.62in
ID Top: 0.45in
ID_Bottom: 2.54in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 50
Seal Type: Buna
Height: 8.86in
OD Top: 3.62in
OD Bottom: 3.62in
ID Top: 0.45in
ID_Bottom: 2.54in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPSOL Creeper Heavy-Duty 500lcs Capacity Adjustable Head Rest 20 inch wide bed parts tray (1010930)
- BUYERS PRODUCTS 3- Hole Black Powder Coated Drop Forged Bolt-On Heavy-Duty Towing Hook (B076A)
- CURT Electrical Trailer Adapter, 57621 (57621)
- FOUR SEASONS O-RING-GREEN 10 PACK (24608)
- MAIN FILTER VICKERS V0211B2R03 Replacement/Interchange Spin-On Filter (MF0058073)
- MAIN FILTER FRAM P6871 Replacement/Interchange Spin-On Filter (MF0575543)
- MAIN FILTER MP FILTRI CSG100P10A Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER HY-PRO HP76L812MB Replacement/Interchange Spin-On Filter (MF0058021)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 12-1/4 In (PT573)
- MAIN FILTER HYDAC/HYCON 0180MA010P Replacement/Interchange Spin-On Filter (MF0058069)
- MAIN FILTER WIX 57408 Replacement/Interchange Spin-On Filter (MF0058068)
- Filtrec Automotive Hydraulic Filters