Shop All Automotive Hydraulic Filters
Filtrec
WT1465 Replacement/Interchange Hydraulic Filter
Mfr # MF0901504
Zoro # G805828301
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Flow Direction Outside-In
- OD Top 1.22
- OD Bottom 1.22
- ID Top 0.53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filtrec
- MFR # MF0901504
- Zoro # G805828301
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 1.28 |
Details
Filter Style | Pressure Line |
Flow Direction | Outside-In |
OD Top | 1.22 |
OD Bottom | 1.22 |
ID Top | 0.53 |
Filter Media | Wire Mesh |
Micron Rating | 125 |
By-Pass | No |
Application | Filtration |
Description
Main Filter MF0434350 replaces OEM WT1465 by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 125
Height: 1.28in
OD Top: 1.22in
OD Bottom: 1.22in
ID Top: .53in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 125
Height: 1.28in
OD Top: 1.22in
OD Bottom: 1.22in
ID Top: .53in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tri-Power Belts, AX48 (AX48)
- VELVAC 2" Locking Alum Fuel Cap Assy (600270)
- WEATHER GUARD GULL WING FS BLACK ALUMINUM BOX (124-5-01)
- WESTIN Platinum 4 Oval Nerf Step Bars (21-1685)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 7-3/32 In (BT8930)
- MAIN FILTER WIX 51614 Replacement/Interchange Spin-On Filter (MF0058009)
- MAIN FILTER NAPA 1758 Replacement/Interchange Spin-On Filter (MF0058058)
- SCHROEDER Spin-On Filter, Microglass, 5 Microns (SBF-7500-8Z5B)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-3/32 In (BT8841MPG)
- MAIN FILTER HY-PRO HP75L86MB Replacement/Interchange Spin-On Filter (MF0058074)
- MAIN FILTER STAUFF SF6711 Replacement/Interchange Spin-On Filter (MF0058070)
- Filtrec Automotive Hydraulic Filters