Shop All Automotive Hydraulic Filters
Filtrec
WP772 Replacement/Interchange Hydraulic Filter
Mfr # MF0433567
Zoro # G005828682
product price: $42.35
/ea
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Inside-Out
- Seal Type Buna
- OD Top 3.62
- OD Bottom 3.62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filtrec
- MFR # MF0433567
- Zoro # G005828682
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 8.86 |
Details
Filter Style | Return Line |
Flow Direction | Inside-Out |
Seal Type | Buna |
OD Top | 3.62 |
OD Bottom | 3.62 |
ID Top | 0.45 |
ID Bottom | 2.54 |
Filter Media | Cellulose |
Application | Filtration |
By-Pass | No |
Micron Rating | 10 |
Description
Main Filter MF0582115 replaces OEM WP772 by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Buna
Height: 8.86in
OD Top: 3.62in
OD Bottom: 3.62in
ID Top: 0.45in
ID_Bottom: 2.54in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Buna
Height: 8.86in
OD Top: 3.62in
OD Bottom: 3.62in
ID Top: 0.45in
ID_Bottom: 2.54in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-VIEW ULTRAVIOLET SYSTEMS $AIRLIFT RAD TOOL (UV550000)
- WESTWARD Battery Jump Starter, 12/24V, 44Ah (450G83)
- 3M Reflective Tape, White, 1"x5 yd. (3430)
- SUR&R Bleeder Screw, M7 x 1.0 Thread Sz, PK5 (BB07)
- MAIN FILTER DONALDSON/FBO/DCI P165880 Replacement/Interchange Spin-On Filter (MF0058076)
- MAIN FILTER HYDAC/HYCON 0180MA010P Replacement/Interchange Spin-On Filter (MF0058069)
- BETA 1 FILTERS Spin-On replacement filter for R928016617 / REXROTH (B1SO0004104)
- WIX FILTERS Cartridge Hyd Filter, 57841 (57841)
- DONALDSON Hydraulic Filter, Spin-On, P765075 (P765075)
- BETA 1 FILTERS Spin-On replacement filter for 2202260271 / CECCATO/MARK (B1SO0001200)
- MAIN FILTER DONALDSON/FBO/DCI P551551 Hydraulic Filter Replacement (MF0057995)
- Filtrec Automotive Hydraulic Filters