Shop All Automotive Hydraulic Filters
Filtrec
WP400 Replacement/Interchange Hydraulic Filter
Mfr # MF0433570
Zoro # G005828262
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Inside-Out
- Seal Type Buna
- OD Top 3.62
- OD Bottom 3.62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Filtrec
- MFR # MF0433570
- Zoro # G005828262
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 11.81 |
Details
Filter Style | Return Line |
Flow Direction | Inside-Out |
Seal Type | Buna |
OD Top | 3.62 |
OD Bottom | 3.62 |
ID Top | 0.45 |
ID Bottom | 2.54 |
Filter Media | Cellulose |
By-Pass | No |
Micron Rating | 10 |
Application | Filtration |
Description
Main Filter MF0897369 replaces OEM WP400 by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Buna
Height: 11.81in
OD Top: 3.62in
OD Bottom: 3.62in
ID Top: 0.45in
ID_Bottom: 2.54in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Buna
Height: 11.81in
OD Top: 3.62in
OD Bottom: 3.62in
ID Top: 0.45in
ID_Bottom: 2.54in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC L-Ring Seal, 20" (LR-20)
- DORMAN Cabin Air Filter Cover, 259-100 (259-100)
- CURT Replacment Jack Snap Ring (28939)
- SHARK INDUSTRIES 24" Tire Valve Cable Fishing Tool (22991)
- SCHROEDER Filter Element, Microglass, 5 Microns (SBF-9600-13Z5B)
- MAIN FILTER NORMAN 625 Replacement/Interchange Spin-On Filter (MF0058070)
- BALDWIN FILTERS Hydraulic Filter, 5 x 18-5/16 In (PT551-10)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 8-23/32 In (BT778)
- MAIN FILTER CIM-TEK 70135 Replacement/Interchange Spin-On Filter (MF0057997)
- DONALDSON Hydraulic Filter, Cartridge Dt, P566279 (P566279)
- DONALDSON Hydraulic Filter, Cartridge Dt, P566660 (P566660)
- Filtrec Automotive Hydraulic Filters