Shop All Automotive Hydraulic Filters
Filtrec
WG834 Replacement/Interchange Hydraulic Filter
Mfr # MF0586492
Zoro # G805827854
product price: $1,626.99
/ea
Free Shipping & Returns
$1,626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- OD Top 6.22
- OD Bottom 6.22
- ID Top 4.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filtrec
- MFR # MF0586492
- Zoro # G805827854
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 19.69 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
OD Top | 6.22 |
OD Bottom | 6.22 |
ID Top | 4.19 |
ID Bottom | 0.67 |
Filter Media | Glass |
By-Pass | No |
Micron Rating | 20 |
Application | Filtration |
Description
Main Filter MF0586492 replaces OEM WG834 by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 20
Height: 19.69in
OD Top: 6.22in
OD Bottom: 6.22in
ID Top: 4.19in
ID_Bottom: .67in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 20
Height: 19.69in
OD Top: 6.22in
OD Bottom: 6.22in
ID Top: 4.19in
ID_Bottom: .67in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN Tilt/Swivel Mounting Bracket f/echoMAP50dv/50s & GPSMAP 547/547xs (010-11966-00)
- A & I PRODUCTS 1" x 1 1/8" Rectangular O.D. Tube 0" x0" x0" (A-604-1618)
- BUYERS PRODUCTS 16x13x72 Inch Diamond Tread Aluminum Topsider Truck Box with Flip-Up Doors (1701351)
- BRIGGS & STRATTON Spark Plug (EMS) (691043)
- BALDWIN FILTERS Maximum Perf. Glass Hyd. Spin-On, BT23542-MPG (BT23542-MPG)
- DONALDSON Hydraulic Filter, Spin-On, P179089 (P179089)
- BALDWIN FILTERS Lube Spin-On, BT23611 (BT23611)
- MAIN FILTER BALDWIN BT8851MPG Replacement/Interchange Spin-On Filter (MF0575541)
- BALDWIN FILTERS Max. Perf. Glass Transmission Spin-On, BT8316-MPG (BT8316-MPG)
- WIX FILTERS Indl Hydraulic Applications, W03At354 (W03AT354)
- MAIN FILTER STAUFF SF6710 Replacement/Interchange Spin-On Filter (MF0058058)
- Filtrec Automotive Hydraulic Filters