Shop All Automotive Hydraulic Filters
Filtrec
WG661 Replacement/Interchange Hydraulic Filter
Mfr # MF0502954
Zoro # G305828740
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- OD Top 2.36
- OD Bottom 2.36
- ID Bottom 0.95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Filtrec
- MFR # MF0502954
- Zoro # G305828740
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 9 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
OD Top | 2.36 |
OD Bottom | 2.36 |
ID Bottom | 0.95 |
Filter Media | Glass |
Micron Rating | 10 |
By-Pass | No |
Application | Filtration |
Description
Main Filter MF0502954 replaces OEM WG661 by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Height: 9.00in
OD Top: 2.36in
OD Bottom: 2.36in
ID_Bottom: 0.95in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Height: 9.00in
OD Top: 2.36in
OD Bottom: 2.36in
ID_Bottom: 0.95in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URO PARTS 06-10 Bmw 323I & Various Bmws 91+ Door Lock Knob, 51211805643 (51211805643)
- ESCO/EQUIPMENT SUPPLY CO Balancing Beads, 17.6 lb Bulk (20466C)
- GROTE Stop/Tail/Turn Lamp Oval (54172)
- LIPPERT 24IN RADIUS TRIPLE 9IN STEEL STEP - MANUAL (432690)
- SCHROEDER Filter Element, Microglass, 3 Microns (KZ3)
- BALDWIN FILTERS Hydraulic Filter, 5-15/16 x 15-3/4 In (PT9399-MPG)
- WIX FILTERS Cartridge Hyd Filter, 57841 (57841)
- MAIN FILTER CROSLAND 7508 Replacement/Interchange Spin-On Filter (MF0058101)
- BALDWIN FILTERS Hydraulic Filter, 5-1/32 x 10-3/4 In (BT38810)
- MAIN FILTER FILTREC A110C10 Replacement/Interchange Spin-On Filter (MF0057994)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 7-3/4 In (BT8880-MPG)
- Filtrec Automotive Hydraulic Filters