Shop All Hydraulic Filters
Filtrec
RLR950E05B5 Replacement/Interchange Hydraulic Filter
Mfr # MF0578013
Zoro # G604409930
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- Height 13.74
- OD Top 5.59
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Filtrec
- MFR # MF0578013
- Zoro # G604409930
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 13.74 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 5.59 |
OD Bottom | 5.59 |
ID Top | 3.35 |
Micron Rating | 5 |
Product Media | Glass |
Application | Filtration |
By-Pass | No |
Weight | 7 |
Description
Main Filter MF0064892 replaces OEM RLR950E05B5 by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Viton
Height: 13.74in
OD Top: 5.59in
OD Bottom: 5.59in
ID Top: 3.35in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Viton
Height: 13.74in
OD Top: 5.59in
OD Bottom: 5.59in
ID Top: 3.35in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG 6213 2Z C3, Deep Groove Ball Bear, SRow 90140Mm (6213 2Z C3)
- ZORO SELECT 5/16" 1000 psi Low Lead Brass Hose Mender (707014-05)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 1 (CB202408)
- DAYTON CX128 Cogged V-Belt, 132" Outside Length, 7/8" Top Width, 1 Ribs (4FJ31)
- FILTREC RLR210E10B Replacement/Interchange Hydraulic Filter (MF0430419)
- BETA 1 FILTERS Hydraulic replacement filter for G02017 / PARKER (B1HF0096860)
- BETA 1 FILTERS Hydraulic replacement filter for P170614 / DONALDSON (B1HF0098975)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS PSCB183GB, 3 micron, Outside-In, Glass (MF0433234)
- BETA 1 FILTERS Hydraulic replacement filter for 0800D010BN4HC / HYDAC/HYCON (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for 23424922 / INGERSOLL RAND (B1HF0135461)
- MAIN FILTER Hydraulic Filter, replaces WIX R16E25C, 25 micron, Outside-In (MF0066255)
- Filtrec Hydraulic Filtration