Shop All Hydraulic Filters
Filtrec
RLR950B250B5 Replacement/Interchange Hydraulic Filter
Mfr # MF0577996
Zoro # G604410028
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- Height 13.74
- OD Top 5.59
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filtrec
- MFR # MF0577996
- Zoro # G604410028
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 13.74 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 5.59 |
OD Bottom | 5.59 |
ID Top | 3.35 |
Micron Rating | 250 |
Product Media | Wire Mesh |
By-Pass | No |
Application | Filtration |
Weight | 7 |
Description
Main Filter MF0064874 replaces OEM RLR950B250B5 by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 250
Seal Type: Viton
Height: 13.74in
OD Top: 5.59in
OD Bottom: 5.59in
ID Top: 3.35in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 250
Seal Type: Viton
Height: 13.74in
OD Top: 5.59in
OD Bottom: 5.59in
ID Top: 3.35in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/4 In, 303 SS (SPK-20-SS)
- SMC Speed Control Valve, 1/4 In, Tube (AS2052F-07)
- GATES Truflex V-Belts, 4L550 (4L550)
- FESTO Compact Cylinder ADN-32-50-A-PPS-A (ADN-32-50-A-PPS-A)
- FILTREC RLR210E10B Replacement/Interchange Hydraulic Filter (MF0430419)
- BUYERS PRODUCTS 2-1/2 Inch NPTF Port Single Element Sump Strainer (SI2503)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER AAZ10, 10 micron, Outside-in (MF0614371)
- BETA 1 FILTERS Hydraulic replacement filter for KKZ5 / SCHROEDER (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for R732G03 / FILTREC (B1HF0086411)
- BETA 1 FILTERS Hydraulic replacement filter for P763014 / DONALDSON (B1HF0086127)
- BETA 1 FILTERS Hydraulic replacement filter for 924450 / PARKER (B1HF0117477)
- Filtrec Hydraulic Filtration