Shop All Hydraulic Filters
Filtrec
RLR631E03B Replacement/Interchange Hydraulic Filter
Mfr # MF0577968
Zoro # G604410295
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- Height 12.28
- OD Top 4.02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Filtrec
- MFR # MF0577968
- Zoro # G604410295
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 12.28 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 4.02 |
OD Bottom | 4.02 |
ID Top | 2.5 |
Micron Rating | 3 |
Application | Filtration |
Product Media | Glass |
By-Pass | Yes |
Weight | 2.5 |
Description
Main Filter MF0064839 replaces OEM RLR631E03B by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 12.28in
OD Top: 4.02in
OD Bottom: 4.02in
ID Top: 2.50in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 12.28in
OD Top: 4.02in
OD Bottom: 4.02in
ID Top: 2.50in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO MultiPlus Dual Brand V Belt, A24 (A24)
- INTERSTATE PNEUMATICS 3/8 Inch 100 feet 1/4 inch NPT Orange Pliovic PVC Hose (HA26-100E)
- ZORO SELECT 1/2" to 1-1/4" Quick Detachable Bushed Bore 2 Groove 3.00 in OD (3V302)
- RULAND Shaft Collar, SS, 1 pc, 8mm Bore Dia. (ENCL25-8MM-SS)
- FILTREC RLR210E10B Replacement/Interchange Hydraulic Filter (MF0430419)
- ARGO V2126023 Replacement/Interchange Hydraulic Filter (MF0896642)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER CCZX5, 5 micron, Outside-In (MF0066023)
- MAIN FILTER Hydraulic Filter, replaces WIX D04C10G, 10 micron, Outside-In (MF0594514)
- MAIN FILTER Hydraulic Filter, replaces TAISEI KOGYO PGUL12A50UW, 50 micron, Outside-In (MF0238358)
- BETA 1 FILTERS Hydraulic replacement filter for HF35302 / FLEETGUARD (B1HF0091474)
- BETA 1 FILTERS Hydraulic replacement filter for HY10208 / SF FILTER (B1HF0048085)
- Filtrec Hydraulic Filters