Shop All Hydraulic Filters
Filtrec
RLR631D20B Replacement/Interchange Hydraulic Filter
Mfr # MF0577966
Zoro # G904410308
Free Shipping & Returns
$97.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- Height 12.28
- OD Top 4.02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Filtrec
- MFR # MF0577966
- Zoro # G904410308
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 12.28 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 4.02 |
OD Bottom | 4.02 |
ID Top | 2.5 |
Micron Rating | 25 |
Application | Filtration |
By-Pass | Yes |
Product Media | Cellulose |
Weight | 2.5 |
Description
Main Filter MF0064837 replaces OEM RLR631D20B by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 25
Seal Type: Viton
Height: 12.28in
OD Top: 4.02in
OD Bottom: 4.02in
ID Top: 2.50in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 25
Seal Type: Viton
Height: 12.28in
OD Top: 4.02in
OD Bottom: 4.02in
ID Top: 2.50in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Flat Face O-Ring Plug (4229X10)
- SMC PU Tubing, OD 1/4", ID 0.17", 500 ft., Blue (TIUB07BU-153)
- INTERSTATE PNEUMATICS 1/4 Inch Brass Hose Barb Splicer, PK 25 (FBS44-25K)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 5.00 in OD (CA0500X062KW)
- FILTREC RLR210E10B Replacement/Interchange Hydraulic Filter (MF0430419)
- BETA 1 FILTERS Hydraulic replacement filter for 7845 / NAPA (B1HF0132973)
- MAIN FILTER Hydraulic Filter, replaces WIX R17F10C, 10 micron, Outside-In, Cellulose (MF0592836)
- MARADYNE FLUID POWER GROUP Filter Element, 10 Micron Cellulose Media (FPD50-10N)
- BUYERS PRODUCTS Thru-Wall Sump Strainer 3 Inch NPT Male Thread To 2 Inch NPT Port Thread with Zinc-Plated Bushing (SW3002003)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH05631, 40 micron, Outside-In (MF0360036)
- BETA 1 FILTERS Hydraulic replacement filter for RE40910 / ZINGA (B1HF0127099)
- Filtrec Hydraulic Filters