Shop All Hydraulic Filters
Filtrec
RLR631B60B Replacement/Interchange Hydraulic Filter
Mfr # MF0577962
Zoro # G604409978
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- Height 12.28
- OD Top 4.02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filtrec
- MFR # MF0577962
- Zoro # G604409978
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 12.28 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 4.02 |
OD Bottom | 4.02 |
ID Top | 2.5 |
Micron Rating | 60 |
By-Pass | Yes |
Application | Filtration |
Product Media | Wire Mesh |
Weight | 2.5 |
Description
Main Filter MF0064831 replaces OEM RLR631B60B by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 60
Seal Type: Viton
Height: 12.28in
OD Top: 4.02in
OD Bottom: 4.02in
ID Top: 2.50in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 60
Seal Type: Viton
Height: 12.28in
OD Top: 4.02in
OD Bottom: 4.02in
ID Top: 2.50in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE 3/8" x 250 ft EPDM Bulk Multipurpose Air Hose 200 psi BK (20031496)
- MAIN FILTER Hydraulic Filter, replaces PARKER G02023, Return Line, 10 micron, Outside-In (MF0063261)
- BALDOR-RELIANCE A 10 HP HP, 215T Frame, 230/460V Voltage, 1770 Nameplate RPM (EHM3714T)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.25 Rod (212676)
- FILTREC RLR210E10B Replacement/Interchange Hydraulic Filter (MF0430419)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 14VZ10V, 10 micron, Outside-In (MF0594514)
- MAIN FILTER Hydraulic Filter, replaces CARQUEST 94481, 10 micron, Inside-Out (MF0066162)
- MAIN FILTER Hydraulic Filter, replaces HYVA H08102117, 10 micron, Outside-In, Cellulose (MF0066234)
- WIX FILTERS R27921GV Replacement/Interchange Hydraulic Filter (MF0901279)
- MAIN FILTER Hydraulic Filter, replaces PUROLATOR PM6021, 25 micron, Outside-In (MF0502896)
- LENZ 506260 Replacement/Interchange Hydraulic Filter (MF0617542)
- Filtrec Hydraulic Filters