Shop All Hydraulic Filters
Filtrec
RLR631B500B5 Replacement/Interchange Hydraulic Filter
Mfr # MF0577961
Zoro # G904410056
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- Height 12.28
- OD Top 4.02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filtrec
- MFR # MF0577961
- Zoro # G904410056
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 12.28 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 4.02 |
OD Bottom | 4.02 |
ID Top | 2.5 |
Micron Rating | 500 |
Product Media | Wire Mesh |
By-Pass | No |
Application | Filtration |
Weight | 2.5 |
Description
Main Filter MF0064830 replaces OEM RLR631B500B5 by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 500
Seal Type: Viton
Height: 12.28in
OD Top: 4.02in
OD Bottom: 4.02in
ID Top: 2.50in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 500
Seal Type: Viton
Height: 12.28in
OD Top: 4.02in
OD Bottom: 4.02in
ID Top: 2.50in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5VX1320 Cogged V-Belt, 132" Outside Length, 5/8" Top Width, 1 Ribs (2L453)
- WORLD WIDE FITTINGS Male JIC to Male British Standard Pipe Taper Straight Adapter (7000X08X06)
- GROTE Rubber Air Hose End, Spring Guard, PK2 (81-0115-SPR)
- D&D 2800mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA2800)
- FILTREC RLR210E10B Replacement/Interchange Hydraulic Filter (MF0430419)
- MAIN FILTER Hydraulic Filter, replaces DAEWOO 24749404A, 25 micron, Outside-In, Cellulose (MF0433843)
- BAILEY HYDRAULICS International 25 Micron Filter Assembly (226007)
- BETA 1 FILTERS Hydraulic replacement filter for MF0065989 / MAIN FILTER (B1HF0124268)
- MAIN FILTER Hydraulic Filter, replaces HIFI SA12573, 25 micron, Outside-In (MF0065986)
- MAIN FILTER Hydraulic Filter, replaces MANITOWOC 9437100569, 3 micron, Outside-In (MF0433234)
- FAIREY ARLON 170L220H Replacement/Interchange Hydraulic Filter (MF0576109)
- Filtrec Hydraulic Filtration