Shop All Hydraulic Filters
Filtrec
RLR631B40B Replacement/Interchange Hydraulic Filter
Mfr # MF0577959
Zoro # G904410087
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- Height 12.28
- OD Top 4.02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filtrec
- MFR # MF0577959
- Zoro # G904410087
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 12.28 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 4.02 |
OD Bottom | 4.02 |
ID Top | 2.5 |
Micron Rating | 40 |
By-Pass | Yes |
Application | Filtration |
Product Media | Wire Mesh |
Weight | 2.5 |
Description
Main Filter MF0064827 replaces OEM RLR631B40B by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 40
Seal Type: Viton
Height: 12.28in
OD Top: 4.02in
OD Bottom: 4.02in
ID Top: 2.50in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 40
Seal Type: Viton
Height: 12.28in
OD Top: 4.02in
OD Bottom: 4.02in
ID Top: 2.50in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON MNPT, 3/4"xPushon Hose, Barb, 3/4" (2721212C)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 6.00" OD (CA0600X050)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KS3, Pressure Line, 5 micron, Outside-In (MF0059469)
- REELCRAFT Service Kit, 8000 Latch Parts (S602301)
- FILTREC RLR210E10B Replacement/Interchange Hydraulic Filter (MF0430419)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0653A10AN, 10 micron, Outside-In (MF0614932)
- MAIN FILTER Y2K P1007 Replacement/Interchange Spin-On Filter (MF0058054)
- BETA 1 FILTERS Hydraulic replacement filter for 0270R010BN4HC / HYDAC/HYCON (B1HF0102155)
- MAIN FILTER Hydraulic Filter, replaces NETSTAL 9641412004, 40 micron, Outside-In, Wire Mesh (MF0360036)
- MAIN FILTER Hydraulic Filter, replaces VICKERS 941060, 150 micron, Outside-In (MF0066292)
- BETA 1 FILTERS Hydraulic replacement filter for HF35337 / FLEETGUARD (B1HF0099767)
- Filtrec Hydraulic Filtration