Shop All Hydraulic Filters
Filtrec
RLR425E05B5 Replacement/Interchange Hydraulic Filter
Mfr # MF0577950
Zoro # G604410240
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- Height 11.96
- OD Top 3.27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Filtrec
- MFR # MF0577950
- Zoro # G604410240
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 11.96 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 3.27 |
OD Bottom | 3.27 |
ID Top | 1.77 |
Micron Rating | 5 |
Product Media | Glass |
Application | Filtration |
By-Pass | No |
Weight | 1.9 |
Description
Main Filter MF0064816 replaces OEM RLR425E05B5 by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Viton
Height: 11.96in
OD Top: 3.27in
OD Bottom: 3.27in
ID Top: 1.77in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Viton
Height: 11.96in
OD Top: 3.27in
OD Bottom: 3.27in
ID Top: 1.77in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D18-04-FLG0B)
- B B MANUFACTURING 42AT10/36-2, Timing Pulley, Aluminum (42AT10/36-2)
- REELCRAFT Hose Reel 3/8X50Ft Air/Water With Hose (7650 ELP)
- CAMPBELL HAUSFELD Filter/Regulator, 3/8" NPT (PA212503AV)
- FILTREC RLR210E10B Replacement/Interchange Hydraulic Filter (MF0430419)
- CHIEF Filter Assembly Spin-On, 10 Micron, 150 PSI, 55 Gpm, 1 1/4 NPTf Port (226009)
- FILTER MART FILTER MART 288197 Replacement/Interchange Hydraulic Filter (MF0360154)
- MAIN FILTER Hydraulic Filter, replaces MANITOWOC 9437100569, 3 micron, Outside-In (MF0433234)
- MAIN FILTER Hydraulic Filter, replaces YANMAR 1551100700, 10 micron, Outside-In (MF0592836)
- MAIN FILTER Hydraulic Filter, replaces PUROLATOR A100EAL032F2, 3 micron, Outside-In (MF0614375)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG322, 10 micron, Outside-In (MF0066033)
- Filtrec Hydraulic Filtration