Shop All Hydraulic Filters
Filtrec
RLR425E03B5 Replacement/Interchange Hydraulic Filter
Mfr # MF0430640
Zoro # G604410325
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- Height 11.96
- OD Top 3.27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Filtrec
- MFR # MF0430640
- Zoro # G604410325
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 11.96 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 3.27 |
OD Bottom | 3.27 |
ID Top | 1.77 |
Micron Rating | 3 |
Product Media | Glass |
By-Pass | No |
Application | Filtration |
Weight | 1.9 |
Description
Main Filter MF0064814 replaces OEM RLR425E03B5 by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 11.96in
OD Top: 3.27in
OD Bottom: 3.27in
ID Top: 1.77in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 11.96in
OD Top: 3.27in
OD Bottom: 3.27in
ID Top: 1.77in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATE Vibration Isolator, 4" x 4" x 1/2" (094-0137RP)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1263028, Return Line, 5 micron, Outside-In (MF0064536)
- NUMATICS Filter Regulator, PC Bowl, 3/8 in, 1.24 lb (8652APBP3FA00HN)
- HERITAGE Grease Fitting, 1/4"-28UNF CS Z3 (H1792Z3)
- FILTREC RLR210E10B Replacement/Interchange Hydraulic Filter (MF0430419)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P162368, 100 micron, Inside-Out (MF0594508)
- MAIN FILTER Hydraulic Filter, replaces AIR ENERGIE BERNARD 114074, 10 micron, Outside-In (MF0066015)
- MAIN FILTER Hydraulic Filter, replaces VICKERS 361991, 150 micron, Outside-In (MF0066293)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WP736, 25 micron, Outside-In (MF0507157)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON HA005BN, 5 micron, Outside-In (MF0594578)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 2064090, 3 micron, Outside-In (MF0614533)
- Filtrec Hydraulic Filtration