Shop All Hydraulic Filters
Filtrec
RLR425D20B Replacement/Interchange Hydraulic Filter
Mfr # MF0577947
Zoro # G604409824
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- Height 11.96
- OD Top 3.27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filtrec
- MFR # MF0577947
- Zoro # G604409824
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 11.96 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 3.27 |
OD Bottom | 3.27 |
ID Top | 1.77 |
Micron Rating | 25 |
Product Media | Cellulose |
By-Pass | Yes |
Application | Filtration |
Weight | 1.9 |
Description
Main Filter MF0064811 replaces OEM RLR425D20B by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 25
Seal Type: Viton
Height: 11.96in
OD Top: 3.27in
OD Bottom: 3.27in
ID Top: 1.77in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 25
Seal Type: Viton
Height: 11.96in
OD Top: 3.27in
OD Bottom: 3.27in
ID Top: 1.77in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MJIC-MORB, 1-1/16-12, Strt (202702-14-12S)
- TIMKEN TRB Metric Assembly <4 OD, 33207-90KA1 (33207-90KA1)
- RECTORSEAL Anti Sieze Compound, Copper Rich, 8 oz. (72851)
- KEYSHAFT Keyed Shaft, Dia 1-7/16 In, 72 In L, 304 SS (1 7/16 GKS-304-72)
- FILTREC RLR210E10B Replacement/Interchange Hydraulic Filter (MF0430419)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 2064090, 3 micron, Outside-In (MF0614533)
- SUNBELT FILTER, HYDRAULIC KUBOTA HHTAO-37710 7.25" x3.9" x4" (A-B1OF37710)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P176221, 10 micron, Inside-Out (MF0594503)
- MAIN FILTER Hydraulic Filter, replaces METSO 706202569110, 10 micron, Outside-In (MF0065984)
- MAIN FILTER Hydraulic Filter, replaces RAICO L951117, 60 micron, Outside-In, Wire Mesh (MF0066351)
- Filtrec Hydraulic Filtration