Shop All Hydraulic Filters
Filtrec
RLR41B130B Replacement/Interchange Hydraulic Filter
Mfr # MF0577921
Zoro # G904409845
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- Height 4.25
- OD Top 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filtrec
- MFR # MF0577921
- Zoro # G904409845
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 4.25 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 1.75 |
OD Bottom | 1.75 |
ID Top | 0.87 |
Micron Rating | 130 |
By-Pass | No |
Application | Filtration |
Product Media | Wire Mesh |
Weight | 0.9 |
Description
Main Filter MF0064788 replaces OEM RLR41B130B by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 130
Seal Type: Viton
Height: 4.25in
OD Top: 1.75in
OD Bottom: 1.75in
ID Top: 0.87in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 130
Seal Type: Viton
Height: 4.25in
OD Top: 1.75in
OD Bottom: 1.75in
ID Top: 0.87in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Compressed Air Filter, 5 micron Rating (F28-03-SL00B)
- DIXON Air King, Blank End Iron (AM0)
- WEATHERHEAD Pipe Plug Hex Head 3/8In Male, 3152X6 (3152X6)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN3HC / HYDAC/HYCON (B1HF0075411)
- FILTREC RLR210E10B Replacement/Interchange Hydraulic Filter (MF0430419)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- A & I PRODUCTS Filter, Hydraulic 5" x2.2" x2.2" (A-3800305M91)
- MARADYNE FLUID POWER GROUP Filter Element, 25 Micron Cellulose Media (FPD50-25N)
- BETA 1 FILTERS Hydraulic replacement filter for 0185R010ON / HYDAC/HYCON (B1HF0135439)
- MAIN FILTER Hydraulic Filter, replaces PARKER 901494, 10 micron, Outside-In (MF0066252)
- BETA 1 FILTERS Hydraulic replacement filter for 88917 / GENIE (B1HF0124542)
- Filtrec Hydraulic Filtration