Shop All Hydraulic Filters
Filtrec
RLR330D20B Replacement/Interchange Hydraulic Filter
Mfr # MF0577915
Zoro # G604410233
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- Height 11.96
- OD Top 2.95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Filtrec
- MFR # MF0577915
- Zoro # G604410233
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 11.96 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 2.95 |
OD Bottom | 2.95 |
ID Top | 1.77 |
Micron Rating | 25 |
Product Media | Cellulose |
Application | Filtration |
By-Pass | Yes |
Weight | 1.5 |
Description
Main Filter MF0064778 replaces OEM RLR330D20B by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 25
Seal Type: Viton
Height: 11.96in
OD Top: 2.95in
OD Bottom: 2.95in
ID Top: 1.77in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 25
Seal Type: Viton
Height: 11.96in
OD Top: 2.95in
OD Bottom: 2.95in
ID Top: 1.77in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 9/16"-18 Thread Size, 6600 Series (6610-6-6)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 40" (A40)
- GATES MegaCrimp Couplings (10G-10FJX)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF305ATC1 (CRBTF305ATC1)
- FILTREC RLR210E10B Replacement/Interchange Hydraulic Filter (MF0430419)
- MAIN FILTER Hydraulic Filter, replaces KOMATSU 4A16010140, 10 micron, Outside-In (MF0066033)
- MAIN FILTER Hydraulic Filter, replaces FLEETRITE HFR86212, 25 micron, Outside-In, Cellulose (MF0502896)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG151, 25 micron, Inside-Out (MF0065969)
- MP FILTRI Suction Hydraulic Filter Assembly (SF2505AF2S)
- NORMAN 535FB3AL Replacement/Interchange Hydraulic Filter (MF0058388)
- MAIN FILTER Hydraulic Filter, replaces MARVEL 6763867110, 10 micron, Outside-In, Cellulose (MF0066238)
- Filtrec Hydraulic Filtration