Shop All Hydraulic Filters
Filtrec
RLR330B25B5 Replacement/Interchange Hydraulic Filter
Mfr # MF0430523
Zoro # G604410318
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- Height 11.96
- OD Top 2.95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Filtrec
- MFR # MF0430523
- Zoro # G604410318
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 11.96 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 2.95 |
OD Bottom | 2.95 |
ID Top | 1.77 |
Micron Rating | 25 |
Product Media | Wire Mesh |
By-Pass | No |
Application | Filtration |
Weight | 1.5 |
Description
Main Filter MF0064769 replaces OEM RLR330B25B5 by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 25
Seal Type: Viton
Height: 11.96in
OD Top: 2.95in
OD Bottom: 2.95in
ID Top: 1.77in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 25
Seal Type: Viton
Height: 11.96in
OD Top: 2.95in
OD Bottom: 2.95in
ID Top: 1.77in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON NC-031 Acetal Set Screw Collar (1F514)
- PERFORMANCE TOOL 50 Ft. X 3/8 In Rubber Air Hose Air Hose-Rubber, M603P (M603P)
- MITSUBOSHI Super KB 3L Type, 3/8" x 20'' (3LK200)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16845 (06Z-76P)
- FILTREC RLR210E10B Replacement/Interchange Hydraulic Filter (MF0430419)
- BETA 1 FILTERS Hydraulic replacement filter for HP1352A10ANP01 / MP FILTRI (B1HF0006549)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF35052, 10 micron, Outside-In (MF0238361)
- MAIN FILTER PARKER 937935Q Replacement/Interchange Hydraulic Filter (MF0604626)
- WIX FILTERS R27921GV Replacement/Interchange Hydraulic Filter (MF0901279)
- A & I PRODUCTS Filter, Hydraulic 8.5" x4.2" x4.2" (A-1909106)
- PARKER PARKER 930156 Replacement/Interchange Hydraulic Filter (MF0575934)
- Filtrec Hydraulic Filters