Shop All Hydraulic Filters
Filtrec
RLR210E10B5 Replacement/Interchange Hydraulic Filter
Mfr # MF0577885
Zoro # G904409838
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- Height 8.62
- OD Top 2.76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filtrec
- MFR # MF0577885
- Zoro # G904409838
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 8.62 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 2.76 |
OD Bottom | 2.76 |
ID Top | 1.61 |
Micron Rating | 10 |
Product Media | Glass |
By-Pass | No |
Application | Filtration |
Weight | 1.68 |
Description
Main Filter MF0064737 replaces OEM RLR210E10B5 by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 8.62in
OD Top: 2.76in
OD Bottom: 2.76in
ID Top: 1.61in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 8.62in
OD Top: 2.76in
OD Bottom: 2.76in
ID Top: 1.61in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Cylindrical Roller Bearings (NU214)
- RULAND Shaft Collar, Threaded, 1Pc, 1-1/2-12 In, St (TCL-24-12-F)
- PIX Belt, A/4L, 1/2 x 32 in. OC (A30/4L320)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRV250-14-200 SST)
- FILTREC RLR210E10B Replacement/Interchange Hydraulic Filter (MF0430419)
- PARKER 170L223H Replacement/Interchange Hydraulic Filter (MF0576112)
- MAIN FILTER PARKER 938778Q Replacement/Interchange Hydraulic Filter (MF0058764)
- BETA 1 FILTERS Hydraulic replacement filter for 77680200 / MAHLE (B1HF0026823)
- HY-PRO HP37L825M Replacement/Interchange Hydraulic Filter (MF0509308)
- MAIN FILTER Hydraulic Filter, replaces TAISEI KOGYO PGUL12A50UW, 50 micron, Outside-In (MF0238358)
- BETA 1 FILTERS Hydraulic replacement filter for MF1002P10NBP01 / MP FILTRI (B1HF0091517)
- Filtrec Hydraulic Filters