Shop All Hydraulic Filters
Filtrec
RLR210E10B Replacement/Interchange Hydraulic Filter
Mfr # MF0430419
Zoro # G604410042
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- Height 8.62
- OD Top 2.76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filtrec
- MFR # MF0430419
- Zoro # G604410042
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 8.62 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 2.76 |
OD Bottom | 2.76 |
ID Top | 1.61 |
Micron Rating | 10 |
By-Pass | Yes |
Product Media | Glass |
Application | Filtration |
Weight | 1.2 |
Description
Main Filter MF0064736 replaces OEM RLR210E10B by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 8.62in
OD Top: 2.76in
OD Bottom: 2.76in
ID Top: 1.61in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 8.62in
OD Top: 2.76in
OD Bottom: 2.76in
ID Top: 1.61in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO FLEX DONUT 4""CI HUB X 3"" (P44U-305)
- KBC Ball Bearing, 10mm x 35mm x 11mm, single row deep groove ball bearing, two shields, C3 Fit (6300-ZZ KBC)
- LEESON Washdown Motor, 1/2 HP, 1740 RPM (191204.00)
- B B MANUFACTURING 36T5/36-2, Timing Pulley, Aluminum (36T5/36-2)
- BETA 1 FILTERS Hydraulic replacement filter for HC9020FKP8H / PALL (B1HF0006474)
- LENZ Filter Assembly Spin-On, Double 100 Gpm, 1 1/2" NPTf Ports, 221045 (221045)
- FILTER FINDER FF200396B Replacement/Interchange Hydraulic Filter (MF0058704)
- MAIN FILTER Hydraulic Filter, replaces MAIN FILTER MFI117C25V, 25 micron, Outside-In, Cellulose (MF0502896)
- LENZ Filter Assembly Spin-On, 25 Micron, 200 PSI, 20 Gpm, 3/4” NPTf Port (221007)
- MAIN FILTER Hydraulic Filter, replaces NETSTAL 9641412004, 40 micron, Outside-In, Wire Mesh (MF0360036)
- MAIN FILTER Hydraulic Filter, replaces PUROLATOR A100EAL101N1, 10 micron, Outside-In (MF0502897)
- Filtrec Hydraulic Filtration