Shop All Hydraulic Filters
Filtrec
RLR2001E05B Replacement/Interchange Hydraulic Filter
Mfr # MF0430328
Zoro # G604410110
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- Height 19.68
- OD Top 7.48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filtrec
- MFR # MF0430328
- Zoro # G604410110
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 19.68 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 7.48 |
OD Bottom | 7.48 |
ID Top | 5.34 |
Micron Rating | 5 |
By-Pass | Yes |
Product Media | Glass |
Application | Filtration |
Weight | 11.2 |
Description
Main Filter MF0064712 replaces OEM RLR2001E05B by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Viton
Height: 19.68in
OD Top: 7.48in
OD Bottom: 7.48in
ID Top: 5.34in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Viton
Height: 19.68in
OD Top: 7.48in
OD Bottom: 7.48in
ID Top: 5.34in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 2-11/16" Bore (UCP214-43)
- SMC Soft PU Tubing, OD 4mm, ID 2.5mm, 20m, Opq (TUS0425N-20)
- KROIL 55 Gallon Penetrant w/ Silicone (known as SiliKroil), Multipurpose, Rust Loosening, Penetrant (SK551)
- WESTWARD Grease Gun Filler Pump, 25 or 50 lb. Pail (5NUE0)
- FILTREC RLR210E10B Replacement/Interchange Hydraulic Filter (MF0430419)
- HY-PRO HP37L825M Replacement/Interchange Hydraulic Filter (MF0509308)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P551540, 25 micron, Inside-Out (MF0594505)
- MAIN FILTER Hydraulic Filter, replaces WIX R17F10C, 10 micron, Outside-In, Cellulose (MF0592836)
- PARKER PARKER 928557 Replacement/Interchange Hydraulic Filter (MF0575944)
- SUNBELT Hydraulic Filter 3" x3" x4" (A-B1VPK5600)
- MP FILTRI 6010008 Replacement/Interchange Hydraulic Filter (MF0058716)
- Filtrec Hydraulic Filters