Shop All Automotive Hydraulic Filters
Filtrec
RLR175E05B5 Replacement/Interchange Hydraulic Filter
Mfr # MF0430229
Zoro # G505828441
product price: $55.55
/ea
$55.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 2.95
- OD Bottom 2.95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filtrec
- MFR # MF0430229
- Zoro # G505828441
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 6.53 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 2.95 |
OD Bottom | 2.95 |
ID Top | 1.77 |
Application | Filtration |
By-Pass | No |
Micron Rating | 5 |
Filter Media | Glass |
Description
Main Filter MF0064687 replaces OEM RLR175E05B5 by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Viton
Height: 6.53in
OD Top: 2.95in
OD Bottom: 2.95in
ID Top: 1.77in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Viton
Height: 6.53in
OD Top: 2.95in
OD Bottom: 2.95in
ID Top: 1.77in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKYJACKER UPPER AND LOWER CONTROL ARM BUSHING KIT (HB-D4552-LK)
- ROADPRO CB Antenna Mini-8 Coax Cable, 18 ft. (RP-8X18)
- DONALDSON Fuel Filter, Water Separator Cartridge, P551429 (P551429)
- SPECTRONICS/TRACER 16 Oz (473 Ml) Bottle Of Fluid Dye For Oil-Base (TP3400-16)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-3/8 In (BT111)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-1/8 In (BT8840-MPG)
- DONALDSON Hydraulic Filter, Strainer, P173917 (P173917)
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 8-11/16 In (BT8476)
- BALDWIN FILTERS Hydraulic Filter, 2-5/32 x 1-1/2 In (PA5316)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 6-31/32 In (BT8423)
- MAIN FILTER PRINCE FA25 Replacement/Interchange Spin-On Filter (MF0057997)
- Filtrec Automotive Hydraulic Filters