Shop All Automotive Hydraulic Filters
Filtrec
RLR175D10B5 Replacement/Interchange Hydraulic Filter
Mfr # MF0577843
Zoro # G505828533
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 2.95
- OD Bottom 2.95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filtrec
- MFR # MF0577843
- Zoro # G505828533
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 6.53 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 2.95 |
OD Bottom | 2.95 |
ID Top | 1.77 |
Filter Media | Cellulose |
By-Pass | No |
Application | Filtration |
Micron Rating | 10 |
Description
Main Filter MF0064681 replaces OEM RLR175D10B5 by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Viton
Height: 6.53in
OD Top: 2.95in
OD Bottom: 2.95in
ID Top: 1.77in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Viton
Height: 6.53in
OD Top: 2.95in
OD Bottom: 2.95in
ID Top: 1.77in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHOENIX USA 01-16 CHEVY/GMC C/K3500 16IN 8LUG 4HH DUAL WHEEL DOTLINER SIMULATOR SET (GDG01)
- SPECTRA PREMIUM Fuel Filler Hose, Fnh128 (FNH128)
- HUSKY LINER 98-04 FRONTIER BLACK FRONT SEAT FLOOR LINER (36211)
- OTC Wheel Stud Service Kit, 19 in. L (4295)
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Or Transmission Spin-On (BT8439-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 8-1/32 In (BT8848MPG)
- BALDWIN FILTERS Hydraulic Filter, 6 x 16 In (P718-5)
- MAIN FILTER MP FILTRI CS050A06A Replacement/Interchange Spin-On Filter (MF0058001)
- FLEETGUARD Hydraulic Filter, HF35296 (HF35296)
- MAIN FILTER WIX 51846 Replacement/Interchange Spin-On Filter (MF0058076)
- MAIN FILTER VICKERS V0211B1R03 Replacement/Interchange Spin-On Filter (MF0058060)
- Filtrec Automotive Hydraulic Filters