Shop All Automotive Hydraulic Filters
Filtrec
RLR175B25B Replacement/Interchange Hydraulic Filter
Mfr # MF0430187
Zoro # G505828366
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 2.95
- OD Bottom 2.95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filtrec
- MFR # MF0430187
- Zoro # G505828366
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 6.53 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 2.95 |
OD Bottom | 2.95 |
ID Top | 1.77 |
By-Pass | Yes |
Micron Rating | 25 |
Filter Media | Wire Mesh |
Application | Filtration |
Description
Main Filter MF0064670 replaces OEM RLR175B25B by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 25
Seal Type: Viton
Height: 6.53in
OD Top: 2.95in
OD Bottom: 2.95in
ID Top: 1.77in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 25
Seal Type: Viton
Height: 6.53in
OD Top: 2.95in
OD Bottom: 2.95in
ID Top: 1.77in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT SWITCH - IGNITION - 2 POSITION SPDT, Includes Key (222282)
- CARGOSMART Hybrid Black Centerfold Loading Ramp ATVs (3086)
- XANTREX XM1000 Pro Series Inverter (806-1010)
- WESTIN AUTOMOTIVE 02-18 RAM 1500/2500/3500(19 CLASSIC)6.5FT BED MAT BLACK W/O RAMBOX (50-6195)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-5/8 In (BT8314)
- WIX FILTERS Indl Hydraulic Applications, R19C10Cb (R19C10CB)
- MAIN FILTER WIX A09A03GW Replacement/Interchange Spin-On Filter (MF0058077)
- DONALDSON P164168, HYD CART (P164168)
- MAIN FILTER PALL HC7500SKP8H Replacement/Interchange Spin-On Filter (MF0058073)
- MAIN FILTER WIX A02A10G Replacement/Interchange Spin-On Filter (MF0058003)
- BALDWIN FILTERS Hydraulic Filter, 1-27/32 x 6-3/4 In (PT9267)
- Filtrec Automotive Hydraulic Filters