Shop All Automotive Hydraulic Filters
Filtrec
RLR175B250B Replacement/Interchange Hydraulic Filter
Mfr # MF0577834
Zoro # G205827973
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 2.95
- OD Bottom 2.95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filtrec
- MFR # MF0577834
- Zoro # G205827973
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 6.53 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 2.95 |
OD Bottom | 2.95 |
ID Top | 1.77 |
Application | Filtration |
Micron Rating | 250 |
Filter Media | Wire Mesh |
By-Pass | Yes |
Description
Main Filter MF0064668 replaces OEM RLR175B250B by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 250
Seal Type: Viton
Height: 6.53in
OD Top: 2.95in
OD Bottom: 2.95in
ID Top: 1.77in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 250
Seal Type: Viton
Height: 6.53in
OD Top: 2.95in
OD Bottom: 2.95in
ID Top: 1.77in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS COUPLER, A-FRAME, 2-5/16in, 10, 000 LB MGVW, (0091097)
- KEEPER TIEDWN W/RATCHT 2""X27' (47222)
- MOTIVE PRODUCTS 1135 - Deluxe Quick-Set Boat Trailer ADAPTER ONLY (1135-MTV)
- GROTE Lamp, LED, 2-1/2 In, Yellow, Clear Lens (G1043)
- SCHROEDER Filter Element, Microglass, 10 Microns (BBZ10)
- BALDWIN FILTERS Hydraulic Filter, 3-1/32 x 6-15/32 In (PT377-10)
- MAIN FILTER FLEETGUARD HF6522 Replacement/Interchange Spin-On Filter (MF0058009)
- MAIN FILTER WIX A09A03GW Replacement/Interchange Spin-On Filter (MF0058077)
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 9-1/16 In (PT8496MPG)
- MAIN FILTER FLEETGUARD HF6359 Replacement/Interchange Spin-On Filter (MF0058038)
- MAIN FILTER IKRON HHC01799 Replacement/Interchange Spin-On Filter (MF0058040)
- Filtrec Automotive Hydraulic Filters