Shop All Hydraulic Filters
Filtrec
RLR120B40B Replacement/Interchange Hydraulic Filter
Mfr # MF0430122
Zoro # G904410353
product price: $51.45
/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- Height 6.57
- OD Top 2.17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filtrec
- MFR # MF0430122
- Zoro # G904410353
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 6.57 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 2.17 |
OD Bottom | 2.17 |
ID Top | 1.02 |
Micron Rating | 40 |
By-Pass | Yes |
Product Media | Wire Mesh |
Application | Filtration |
Weight | 3 |
Description
Main Filter MF0064646 replaces OEM RLR120B40B by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 40
Seal Type: Viton
Height: 6.57in
OD Top: 2.17in
OD Bottom: 2.17in
ID Top: 1.02in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 40
Seal Type: Viton
Height: 6.57in
OD Top: 2.17in
OD Bottom: 2.17in
ID Top: 1.02in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56HZ Frame (119172.00)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/4 (38-190627-4-5)
- MITSUBOSHI 6/B142 145Inch Outside Length, 6 Ribs (6RB142)
- WEG 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (02036ET3E256T-W22)
- FILTREC RLR210E10B Replacement/Interchange Hydraulic Filter (MF0430419)
- MAIN FILTER WIX R49F10C Replacement/Interchange Hydraulic Filter (MF0066175)
- BETA 1 FILTERS Hydraulic replacement filter for MF1002P10NBP01 / MP FILTRI (B1HF0091517)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9161, 25 micron, Inside-Out (MF0066022)
- BETA 1 FILTERS Hydraulic replacement filter for PT9237 / BALDWIN (B1HF0091517)
- EPPENSTEINER EPPENSTEINER 1360K25 Replacement/Interchange Hydraulic Filter (MF0065313)
- BETA 1 FILTERS Hydraulic replacement filter for HC9020FKP8H / PALL (B1HF0006474)
- Filtrec Hydraulic Filtration