Shop All Hydraulic Filters
Filtrec
RLR1201B500B5 Replacement/Interchange Hydraulic Filter
Mfr # MF0577804
Zoro # G904410315
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- Height 19.64
- OD Top 5.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Filtrec
- MFR # MF0577804
- Zoro # G904410315
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 19.64 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 5.63 |
OD Bottom | 5.63 |
ID Top | 3.7 |
Micron Rating | 500 |
By-Pass | No |
Product Media | Wire Mesh |
Application | Filtration |
Weight | 7.1 |
Description
Main Filter MF0064625 replaces OEM RLR1201B500B5 by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 500
Seal Type: Viton
Height: 19.64in
OD Top: 5.63in
OD Bottom: 5.63in
ID Top: 3.70in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 500
Seal Type: Viton
Height: 19.64in
OD Top: 5.63in
OD Bottom: 5.63in
ID Top: 3.70in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 6311ZZ C3 (6311-ZZ C/3)
- NATIONAL Small Bore Metric Seals, 30X42X7-R2LS32-S (30X42X7-R2LS32-S)
- NTN Radial Ball Bearing, Shielded, 25mm Bore (6305ZZC3/L627)
- TB WOODS L-Jaw Coupling Insert, L190, Urethane (L190U)
- FILTREC RLR210E10B Replacement/Interchange Hydraulic Filter (MF0430419)
- BETA 1 FILTERS Hydraulic replacement filter for MF1801A06HBP01 / MP FILTRI (B1HF0093156)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9158, 25 micron, Inside-Out (MF0066018)
- BETA 1 FILTERS Hydraulic replacement filter for D59B60BB / WIX (B1HF0026543)
- AFTERMARKET HF4434 3618662M2 Universal Fit Hydraulic And Oil Filter (3618662M1)
- FAIREY ARLON 170L220H Replacement/Interchange Hydraulic Filter (MF0576109)
- MP FILTRI 61000301 Replacement/Interchange Hydraulic Filter (MF0057995)
- Filtrec Hydraulic Filtration