Shop All Automotive Hydraulic Filters
Filtrec
RHR90G05V5 Replacement/Interchange Hydraulic Filter
Mfr # MF0896325
Zoro # G205827751
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 2.03
- OD Bottom 2.03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filtrec
- MFR # MF0896325
- Zoro # G205827751
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 6.63 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 2.03 |
OD Bottom | 2.03 |
ID Bottom | 0.88 |
Micron Rating | 5 |
Filter Media | Glass |
Application | Filtration |
By-Pass | No |
Description
Main Filter MF0896325 replaces OEM RHR90G05V5 by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Viton
Height: 6.63in
OD Top: 2.03in
OD Bottom: 2.03in
ID_Bottom: 0.88in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Viton
Height: 6.63in
OD Top: 2.03in
OD Bottom: 2.03in
ID_Bottom: 0.88in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Purolator A51465 PurolatorONE Advanced Air Filter (A51465)
- PRIMEFIT DIY Tire Inflator w/ 12" Hose (C1006S)
- RACE SPORT 35W Vision Extreme Mid-Slim Dc Hid Conversion Spare Ballast (Each) (BALLAST-MID-DC)
- MEGUIARS Ultimate Polish 16 Oz (G19216)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 8-1/32 In (BT9422)
- MAIN FILTER WIX 57408 Replacement/Interchange Spin-On Filter (MF0058068)
- SCHROEDER Filter Element, Microglass, 10 Microns (KZX10)
- MAIN FILTER POWER BOSS 300359 Replacement/Interchange Spin-On Filter (MF0575531)
- MAIN FILTER WIX 51730 Replacement/Interchange Spin-On Filter (MF0575556)
- MAIN FILTER FILTREC A110C25 Replacement/Interchange Spin-On Filter (MF0057996)
- BALDWIN FILTERS Hydraulic Filter, 4-21/32 x 8-3/32 In (BT443)
- Filtrec Automotive Hydraulic Filters