Shop All Hydraulic Filters
Filtrec
RHR480G05B Replacement/Interchange Hydraulic Filter
Mfr # MF0064315
Zoro # G604409879
product price: $75.85
/ea
Free Shipping & Returns
$75.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- Height 15.16
- OD Top 2.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filtrec
- MFR # MF0064315
- Zoro # G604409879
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 15.16 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 2.9 |
OD Bottom | 2.9 |
ID Bottom | 1.35 |
Micron Rating | 5 |
Application | Filtration |
By-Pass | Yes |
Product Media | Glass |
Weight | 2.1 |
Description
Main Filter MF0064314 replaces OEM RHR480G05B by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Viton
Height: 15.16in
OD Top: 2.90in
OD Bottom: 2.90in
ID_Bottom: 1.35in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Viton
Height: 15.16in
OD Top: 2.90in
OD Bottom: 2.90in
ID_Bottom: 1.35in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Filter Regulator S.Mx NPT (MX2-3/8-FR0004-TF)
- MILLENNIUM FILTER Hydraulic Filter, replaces GRANCH BD06080425U, Pressure Line, 25 micron (ZX-BD06080425U)
- CAMPBELL FITTINGS 2" Grnd Joint Cplg Fem Spud (GJF-8)
- MILTON M Style Plug, 1/4" Hose Barb, PK10 (736)
- FILTREC RLR210E10B Replacement/Interchange Hydraulic Filter (MF0430419)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003A03HBP01 / MP FILTRI (B1HF0093220)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG213, 25 micron, Inside-Out (MF0065993)
- BETA 1 FILTERS Hydraulic replacement filter for 300398 / INTERNORMEN (B1HF0075495)
- BETA 1 FILTERS Hydraulic replacement filter for HC9020FKP8H / PALL (B1HF0006474)
- MAIN FILTER HYUNDAI 31E34527 Replacement/Interchange Hydraulic Filter (MF0896557)
- MP FILTRI 6013007 Replacement/Interchange Hydraulic Filter (MF0058486)
- Filtrec Hydraulic Filters