Shop All Automotive Hydraulic Filters
Filtrec
RHR1200G20V5 Replacement/Interchange Hydraulic Filter
Mfr # MF0896528
Zoro # G005828941
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 4.49
- OD Bottom 4.49
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Filtrec
- MFR # MF0896528
- Zoro # G005828941
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 24.8 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 4.49 |
OD Bottom | 4.49 |
ID Bottom | 2.7 |
Micron Rating | 20 |
Filter Media | Glass |
Application | Filtration |
By-Pass | No |
Description
Main Filter MF0896528 replaces OEM RHR1200G20V5 by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 20
Seal Type: Viton
Height: 24.80in
OD Top: 4.49in
OD Bottom: 4.49in
ID_Bottom: 2.70in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 20
Seal Type: Viton
Height: 24.80in
OD Top: 4.49in
OD Bottom: 4.49in
ID_Bottom: 2.70in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 150 Watt Cup Inverter (PWD150C)
- BATTERY TENDER Voltage Meter, LCD, No AC Cord, Plastic (081-0157)
- RONSTAN Snatch Block Acetal Sheave133mm L O A (RF6711)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B229)
- DONALDSON Hyd Filter, Spin-On, Outer Dia 4.86 In. 123Mm (P550388)
- MAIN FILTER FILTREC A110T60 Replacement/Interchange Spin-On Filter (MF0058011)
- MAIN FILTER HASTINGS HF732 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER PARKER FA3525 Replacement/Interchange Spin-On Filter (MF0057997)
- WIX FILTERS Hyd Filter, 51735 (51735)
- BALDWIN FILTERS Hydraulic Filter, 3-17/32 x 6-9/16 In (PT9196)
- DONALDSON Hydraulic Filter, Cartridge Dt, P572998 (P572998)
- Filtrec Automotive Hydraulic Filters